Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-060200X
Zoro # G8305297
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.2"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-060200X
- Zoro # G8305297
- UPC # 728709159231
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.2" |
Hole Dia. | 0.06" |
Max. Hole Depth | 0.2000 in |
Min. Hole Dia. | 0.0600 in |
Thread Size | 48-64 |
Max. Bore Depth | 0.200" |
Neck Dia. | 0.0400" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.0600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, -0.0340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #22 (C15926)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- Micro 100 Indexable Tools