Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-060200
Zoro # G7951711
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.2"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-060200
- Zoro # G7951711
- UPC # 728709159224
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.2" |
Hole Dia. | 0.06" |
Min. Hole Dia. | 0.0600 in |
Max. Hole Depth | 0.2000 in |
Max. Bore Depth | 0.200" |
Min. Bore Dia. | 0.0600" |
Thread Size | 48-64 |
Neck Dia. | 0.0400" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra 5 in. Chrome Vanadium Steel Mini Water Pump Pliers (87 01 125 SBA)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #57 (C71157)
- MILWAUKEE TOOL 19/64" Thunderbolt Titanium Coated Drill Bit (48-89-2216)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250X)
- Micro 100 Indexable Boring Bars