Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-050200X
Zoro # G8338504
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.2"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-050200X
- Zoro # G8338504
- UPC # 728709159217
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.2" |
Hole Dia. | 0.05" |
Min. Hole Dia. | 0.0500 in |
Max. Hole Depth | 0.2000 in |
Max. Bore Depth | 0.200" |
Corner Radius | 0.002" |
Thread Size | 56-72 |
Min. Bore Dia. | 0.0500" |
Neck Dia. | 0.0300" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0350 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch and Cold Chisel Holder, Length 8 in, Diameter 1 in (J2108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913801)
- RIDGID Front Cover (34662)
- BETA Pin Punch, 3mm x 130mm (000310003)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-040150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLPR2)
- Micro 100 Indexable Boring Bars