Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-050150
Zoro # G8144272
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.15"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-050150
- Zoro # G8144272
- UPC # 728709159187
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.15" |
Hole Dia. | 0.05" |
Max. Hole Depth | 0.1500 in |
Min. Hole Dia. | 0.0500 in |
Min. Bore Dia. | 0.0500" |
Neck Dia. | 0.0300" |
Max. Bore Depth | 0.150" |
Corner Radius | 0.002" |
Thread Size | 56-72 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0350 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- HANSON 7/16" Cobalt High Speed Steel Drill Bit (3016028)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000)
- MICRO 100 Boring Bar, 4 in L, Carbide (TRG-7)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000X)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- Micro 100 Indexable Boring Bars