Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-050100X
Zoro # G8277193
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.1"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-050100X
- Zoro # G8277193
- UPC # 728709159170
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.1" |
Hole Dia. | 0.05" |
Min. Hole Dia. | 0.0500 in |
Max. Hole Depth | 0.1000 in |
Neck Dia. | 0.0300" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0500" |
Corner Radius | 0.002" |
Thread Size | 56-72 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0350 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bastard Cut File Set, 6 PC (1NFK5)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- Micro 100 Indexable Boring Bars