Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-040075X
Zoro # G8130245
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.075"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-040075X
- Zoro # G8130245
- UPC # 728709159118
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.075" |
Hole Dia. | 0.04" |
Min. Hole Dia. | 0.0400 in |
Max. Hole Depth | 0.0750 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.0400" |
Neck Dia. | 0.0200" |
Max. Bore Depth | 0.075" |
Thread Size | 56-80 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0300 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 7/16" 3PK (BL11112-3)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- Micro 100 Indexable Boring Bars