Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-035150
Zoro # G8419153
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.075"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-035150
- Zoro # G8419153
- UPC # 728709159088
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.075" |
Hole Dia. | 0.035" |
Max. Hole Depth | 0.1500 in |
Min. Hole Dia. | 0.0350 in |
Min. Bore Dia. | 0.0350" |
Neck Dia. | 0.0200" |
Corner Radius | 0.002" |
Max. Bore Depth | 0.150" |
Thread Size | 64-80 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0250 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- PALADIN TOOLS Die 22-10 Awg Insulated-Term. Blister (PA2035)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- WALTER Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20T-SCLCR4)
- Micro 100 Indexable Tools