Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-035100X
Zoro # G8317942
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.075"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-035100X
- Zoro # G8317942
- UPC # 728709159071
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.075" |
Hole Dia. | 0.035" |
Max. Hole Depth | 0.1000 in |
Min. Hole Dia. | 0.0350 in |
Corner Radius | 0.002" |
Thread Size | 64-80 |
Min. Bore Dia. | 0.0350" |
Max. Bore Depth | 0.100" |
Neck Dia. | 0.0200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0250 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1/2 (53432)
- FOWLER Fowler 54-440-775-1 Digi-Pro Electronic Protractor (54-440-775-1)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-035200)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- Micro 100 Indexable Boring Bars