Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # LTR-125-6
Zoro # G7920272
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.125"
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Max. Depth 3/8"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-125-6
- Zoro # G7920272
- UPC # 728709142059
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.125" |
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Max. Depth | 3/8" |
Radius | .002-.004" |
Min. Hole Dia. | 1/8 in |
Max. Hole Depth | 3/8 in |
Flat Width | 1/16 in |
Neck Dia. | 0.0800" |
Groove Width | 0.0630" |
Split Length | 0.150" |
Corner Radius | 0.002" |
Min. Bore Dia. | 1/8" |
Max. Bore Depth | 3/8" |
Description
Threading Tool, Carbide, Bright (Uncoated), 1/16 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver Set, Slotted/Phillips, 8 pcs (SDK-8)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- Micro 100 Indexable Boring Bars