Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # ITL-100500
Zoro # G8211917
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Max. Depth 0.500"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # ITL-100500
- Zoro # G8211917
- UPC # 728709138557
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Max. Depth | 0.500" |
Hole Dia. | .100" |
Radius | 0.0020" |
Min. Hole Dia. | 0.1000 in |
Max. Hole Depth | 1/2 in |
Split Length | 0.060" |
Min. Bore Dia. | 0.1000" |
Groove Width | 0.0290" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2" |
Thread Size | 32-76 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- CRESCENT Wrench Combo 1-1/16" (CCW14-05)
- DRILL AMERICA 5/16"-24 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51624LH)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- ULTRA-DEX USA Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape (A20S MWLNL4)
- Micro 100 Indexable Tools