Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # ITL-080350
Zoro # G8179674
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.350"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-080350
- Zoro # G8179674
- UPC # 728709138472
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.350" |
Hole Dia. | .080" |
Radius | 0.0020" |
Max. Hole Depth | 0.3500 in |
Min. Hole Dia. | 0.0080 in |
Neck Dia. | 0.0550" |
Split Length | 0.060" |
Min. Bore Dia. | 0.0800" |
Groove Width | 0.0380" |
Max. Bore Depth | 0.350" |
Thread Size | 40-76 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0180 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 4 (73404)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Indexable Chamfering Tool, 3.90 in L, Carbide (10-3359)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- Micro 100 Indexable Boring Bars