Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # IT-060250
Zoro # G8291071
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Cutting Direction Right Hand
- Max. Depth 0.250"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-060250
- Zoro # G8291071
- UPC # 728709137253
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Max. Depth | 0.250" |
Hole Dia. | .060" |
Radius | 0.0010" |
Max. Hole Depth | 1/4 in |
Min. Hole Dia. | 0.0600 in |
Split Length | 0.030" |
Neck Dia. | 0.0350" |
Min. Bore Dia. | 0.0600" |
Max. Bore Depth | 1/4" |
Groove Width | 0.0240" |
Thread Size | 48-64 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0030 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10", 40-Teeth Circular Saw Blade (D1040X)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.100S+/TD)
- SLICE Precision Blade, 6-13/32" Overall Length (10548)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-035200)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPR2, (A10R-SCLPR2)
- Micro 100 Indexable Tools