Shop All Threading Inserts
Micro 100
Threading Tool, 0.490" Min Bore dia, Overall Length: 3"
Mfr # IT-490750X
Zoro # G0988884
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Offset 0.069"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-490750X
- Zoro # G0988884
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Thread Size | 8-24 |
Neck Dia. | 0.3650" |
Radius | 0.0020" |
Shank Dia. | 1/2" |
Split Length | 0.275" |
Groove Width | 0.1390" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.4900" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.069" |
Included Angle | 60 Degrees |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1390" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #8-24 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- WIDIA Threading Insert, NA, (NT1L)
- Micro 100 Threading Inserts