Shop All Threading Inserts
Micro 100
Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2"
Mfr # IT-4902000X
Zoro # G0979300
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Projection 0.1200"
- Split Length 0.275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-4902000X
- Zoro # G0979300
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Split Length | 0.275" |
Thread Size | 8-24 |
Shank Dia. | 1/2" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Groove Width | 0.1390" |
Radius | 0.0020" |
Max. Bore Depth | 2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Included Angle | 60 Degrees |
Offset | 0.069" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.1390" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #8-24 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3924)
- RIDGID Extractor, 2 in. (89)
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (27497D2B113505)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand (IT-120400X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- Micro 100 Indexable Tools