Shop All Threading Inserts
Micro 100
Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2"
Mfr # IT-4901500X
Zoro # G0991675
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Groove Width 0.1390"
- Offset 0.069"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-4901500X
- Zoro # G0991675
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Groove Width | 0.1390" |
Split Length | 0.275" |
Radius | 0.0020" |
Min. Bore Dia. | 0.4900" |
Shank Dia. | 1/2" |
Neck Dia. | 0.3650" |
Thread Size | 8-24 |
Max. Bore Depth | 1-1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.069" |
Projection | 0.1200" |
Included Angle | 60 Degrees |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1390" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #8-24 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- Micro 100 Indexable Tools