Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Split Length: 0.210"
Mfr # ITL-3601000X
Zoro # G0992287
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Offset 0.049"
- Radius 0.0020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-3601000X
- Zoro # G0992287
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Radius | 0.0020" |
Min. Bore Dia. | 0.3600" |
Split Length | 0.210" |
Shank Dia. | 3/8" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Groove Width | 0.0980" |
Thread Size | 10-32 |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Offset | 0.049" |
Projection | 0.0850" |
Included Angle | 60 Degrees |
Description
0.360" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #10-32 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- WIDIA Threading Insert, NT, (NT2RK)
- Micro 100 Indexable Tools