Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-360750X
Zoro # G0981400
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Thread Size 11-28
- Split Length 0.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-360750X
- Zoro # G0981400
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 11-28 |
Split Length | 0.210" |
Groove Width | 0.0980" |
Radius | 0.0020" |
Shank Dia. | 3/8" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.049" |
Included Angle | 60 Degrees |
Projection | 0.0850" |
Description
0.360" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #11-28 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- KO-KEN Bit Socket 11/32 Hex 75mm 1/2 Sq. Drive (4012A.75-11/32)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6509)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- H & H INDUSTRIAL PRODUCTS 1/2-20 Wire Thread Inserts (1011-0260)
- Micro 100 Threading Inserts