Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # IT-360500X
Zoro # G0986188
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Groove Width 0.0980"
- Max. Bore Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-360500X
- Zoro # G0986188
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0980" |
Max. Bore Depth | 1/2" |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3600" |
Radius | 0.0020" |
Neck Dia. | 0.2700" |
Thread Size | 11-28 |
Split Length | 0.210" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Projection | 0.0850" |
Offset | 0.049" |
Description
0.360" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #11-28 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7111)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- PROTO 8 5/8 in Linemans Plier, Steel (J268G)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- Micro 100 Indexable Tools