Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4"
Mfr # ITL-3601250X
Zoro # G0988087
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Offset 0.049"
- Neck Dia. 0.2700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-3601250X
- Zoro # G0988087
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.2700" |
Groove Width | 0.0980" |
Split Length | 0.210" |
Radius | 0.0020" |
Shank Dia. | 3/8" |
Thread Size | 10-32 |
Min. Bore Dia. | 0.3600" |
Max. Bore Depth | 1-1/4" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Offset | 0.049" |
Projection | 0.0850" |
Included Angle | 60 Degrees |
Description
0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #10-32 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 (83-305AlTiN)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- DEWALT Drop-in Anchor Setting Tool, 3/8" dia. (09343-PWR)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Threading Tool, 0.3120 5/16 Min Bore, 1-1/4 Max (QITL-2901250)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- Micro 100 Indexable Tools