Shop All Threading Inserts
Micro 100
Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # IT-320500X
Zoro # G0990360
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Groove Width 0.0870"
- Offset 0.043"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-320500X
- Zoro # G0990360
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0870" |
Thread Size | 12-32 |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3200" |
Radius | 0.0020" |
Split Length | 0.210" |
Neck Dia. | 0.2400" |
Max. Bore Depth | 1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.043" |
Included Angle | 60 Degrees |
Projection | 0.0750" |
Description
0.320" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #12-32 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT18X1.5)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- WIDIA Threading Insert, NT, (NT3R)
- Micro 100 Threading Inserts