Shop All Threading Inserts
Micro 100
Threading Tool, 0.3120 5/16 Min Bore, 1.500 1-1/2 Max
Mfr # IT-2901500X
Zoro # G611239889
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-2901500X
- Zoro # G611239889
- Country of Origin United States
- Category Threading Inserts
Description
0.3120 5/16 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.0700 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #8-40 - Carbide Un Thread Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Single-Ear Hose Clamp Pliers, Straight Jaw (ECP-100)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L582)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- IRWIN TR-73 - For Taps No. 0 to 1/4IN -Carded (12073)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- WIDIA Threading Insert, NT, (NT2L)
- Micro 100 Indexable Tools