Shop All Threading Inserts
Micro 100
Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-290750X
Zoro # G0989618
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Groove Width 0.0810"
- Min. Bore Dia. 0.2900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-290750X
- Zoro # G0989618
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0810" |
Min. Bore Dia. | 0.2900" |
Radius | 0.0020" |
Thread Size | 14-40 |
Split Length | 0.210" |
Shank Dia. | 5/16" |
Neck Dia. | 0.2150" |
Max. Bore Depth | 3/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Offset | 0.040" |
Projection | 0.0700" |
Description
0.290" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24" Lg Black Finish Adjustab (724S)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 5)
- AMMCO Demount Mount Kit, Plastic Duck Head (8183061)
- MILWAUKEE TOOL M18 FUEL 1/4 in Hex Impact, 18 V, Includes 5.0 Ah Battery (48-11-1852, 2953-20)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- Micro 100 Indexable Tools