Shop All Threading Inserts
Micro 100
Threading Tool, 0.290" Min Bore dia
Mfr # IT-2901000X
Zoro # G0984760
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Projection 0.0700"
- Min. Bore Dia. 0.2900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-2901000X
- Zoro # G0984760
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.2900" |
Thread Size | 14-40 |
Max. Bore Depth | 1" |
Shank Dia. | 5/16" |
Radius | 0.0020" |
Groove Width | 0.0810" |
Neck Dia. | 0.2150" |
Split Length | 0.210" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0700" |
Offset | 0.040" |
Included Angle | 60 Degrees |
Description
0.290" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise (63240)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- Micro 100 Indexable Tools