Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48
Mfr # IT-230600X
Zoro # G0982828
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Max. Bore Depth 0.600"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-230600X
- Zoro # G0982828
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Max. Bore Depth | 0.600" |
Shank Dia. | 5/16" |
Neck Dia. | 0.1700" |
Split Length | 0.210" |
Radius | 0.0020" |
Min. Bore Dia. | 0.2300" |
Thread Size | 20-48 |
Groove Width | 0.0640" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Offset | 0.032" |
Projection | 0.0550" |
Description
0.230" Min Bore DIA x 0.600" Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-48 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 1 D (4THA5)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- Micro 100 Indexable Tools