Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia, Thread Size: 20-40
Mfr # ITL-230600X
Zoro # G0987965
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Max. Bore Depth 0.600"
- Split Length 0.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-230600X
- Zoro # G0987965
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Max. Bore Depth | 0.600" |
Split Length | 0.210" |
Thread Size | 20-40 |
Radius | 0.0020" |
Min. Bore Dia. | 0.2300" |
Shank Dia. | 5/16" |
Neck Dia. | 0.1700" |
Groove Width | 0.0640" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0550" |
Included Angle | 60 Degrees |
Offset | 0.032" |
Description
0.230" Min Bore DIA x 0.600" Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-40 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- WIHA Adjustable Wrench 8-in. (76201)
- POWERNAIL 45RW Manual Ratcheting 16-Gauge L-Cleat Hardwood Flooring Nailer (45RW)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- KYOCERA Threading Insert, 16 ER16UN TC60 Grade Uncoated Cermet (16ER16UNTC60)
- Micro 100 Threading Inserts