Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia, Offset: 0.032"
Mfr # IT-2301500X
Zoro # G0986434
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Groove Width 0.0640"
- Projection 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-2301500X
- Zoro # G0986434
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0640" |
Shank Dia. | 5/16" |
Radius | 0.0020" |
Thread Size | 20-48 |
Min. Bore Dia. | 0.2300" |
Split Length | 0.210" |
Neck Dia. | 0.1700" |
Max. Bore Depth | 1-1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0550" |
Included Angle | 60 Degrees |
Offset | 0.032" |
Description
0.230" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-48 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (985)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- WESTWARD Wire Stripper Multi-Tool, SS, 12 Function (6ATV1)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- Micro 100 Indexable Tools