Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-230750X
Zoro # G0982706
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Min. Bore Dia. 0.2300"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-230750X
- Zoro # G0982706
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 0.1700" |
Radius | 0.0020" |
Split Length | 0.210" |
Shank Dia. | 5/16" |
Groove Width | 0.0640" |
Thread Size | 20-48 |
Max. Bore Depth | 3/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Offset | 0.032" |
Projection | 0.0550" |
Description
0.230" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-48 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- DRILL AMERICA 9/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO9/16)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- WIDIA Threading Insert, NT, (NT3R)
- Micro 100 Threading Inserts