Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia
Mfr # ITL-230400X
Zoro # G0987308
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Split Length 0.210"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-230400X
- Zoro # G0987308
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Split Length | 0.210" |
Min. Bore Dia. | 0.2300" |
Groove Width | 0.0640" |
Neck Dia. | 0.1700" |
Radius | 0.0020" |
Thread Size | 20-40 |
Shank Dia. | 5/16" |
Max. Bore Depth | 0.400" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Projection | 0.0550" |
Offset | 0.032" |
Description
0.230" Min Bore DIA x 0.400" Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-40 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16X2 9/16 POWER MAGNETIC NUTSETTER PLAIN (37-583)
- BON TOOL Bon 11-201 Stone Pitching Chisel, 2" X 7" (11-201)
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand (IT-120400X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- Micro 100 Indexable Tools