Shop All Threading Inserts
Micro 100
Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 1"
Mfr # ITL-2001000X
Zoro # G0989968
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Neck Dia. 0.1500"
- Max. Bore Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # ITL-2001000X
- Zoro # G0989968
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.1500" |
Max. Bore Depth | 1" |
Shank Dia. | 1/4" |
Radius | 0.0020" |
Min. Bore Dia. | 0.2000" |
Split Length | 0.175" |
Groove Width | 0.0520" |
Thread Size | 24-40 |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0400" |
Offset | 0.026" |
Included Angle | 60 Degrees |
Description
0.200" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0520" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-40 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- Micro 100 Indexable Tools