Shop All Threading Inserts
Micro 100
Threading Tool, 0.200" Min Bore dia
Mfr # IT-2001000X
Zoro # G0982785
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Radius 0.0020"
- Min. Bore Dia. 0.2000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-2001000X
- Zoro # G0982785
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Radius | 0.0020" |
Min. Bore Dia. | 0.2000" |
Shank Dia. | 1/4" |
Split Length | 0.175" |
Thread Size | 24-56 |
Neck Dia. | 0.1500" |
Groove Width | 0.0520" |
Max. Bore Depth | 1" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.026" |
Projection | 0.0450" |
Description
0.200" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0520" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Square 2 Power Bit x 2" Extra Hard (150R2AX)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- MILWAUKEE TOOL SDS-MAX SLEDGE 2"Tile Chisel (48-62-4258)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand (IT-120400X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- Micro 100 Threading Inserts