Shop All Threading Inserts
Micro 100
Threading Tool, 0.180" Min Bore dia, Offset: 0.023"
Mfr # ITL-180350X
Zoro # G0986958
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Radius 0.0020"
- Max. Bore Depth 0.350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-180350X
- Zoro # G0986958
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Radius | 0.0020" |
Max. Bore Depth | 0.350" |
Groove Width | 0.0460" |
Thread Size | 24-56 |
Min. Bore Dia. | 0.1800" |
Split Length | 0.175" |
Shank Dia. | 1/4" |
Neck Dia. | 0.1350" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Offset | 0.023" |
Projection | 0.0400" |
Included Angle | 60 Degrees |
Description
0.180" Min Bore DIA x 0.350" Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-56 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- Micro 100 Indexable Tools