Shop All Threading Inserts
Micro 100
Threading Tool, 0.180" Min Bore dia
Mfr # IT-1801000X
Zoro # G0985199
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Min. Bore Dia. 0.1800"
- Offset 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-1801000X
- Zoro # G0985199
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 0.1350" |
Thread Size | 27-56 |
Split Length | 0.175" |
Max. Bore Depth | 1" |
Radius | 0.0020" |
Groove Width | 0.0460" |
Shank Dia. | 1/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.023" |
Projection | 0.0400" |
Description
0.180" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- Micro 100 Threading Inserts