Shop All Threading Inserts
Micro 100
Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150"
Mfr # IT-160500X
Zoro # G0985716
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Thread Size 27-56
- Split Length 0.070"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-160500X
- Zoro # G0985716
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Thread Size | 27-56 |
Split Length | 0.070" |
Groove Width | 0.0460" |
Neck Dia. | 0.1150" |
Min. Bore Dia. | 0.1600" |
Radius | 0.0020" |
Max. Bore Depth | 1/2" |
Shank Dia. | 3/16" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.023" |
Projection | 0.0400" |
Description
0.160" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- Micro 100 Threading Inserts