Shop All Threading Inserts
Micro 100
Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-140750X
Zoro # G0982697
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Min. Bore Dia. 9/64"
- Radius 0.0020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-140750X
- Zoro # G0982697
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Min. Bore Dia. | 9/64" |
Radius | 0.0020" |
Split Length | 0.070" |
Groove Width | 0.0550" |
Shank Dia. | 3/16" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1000" |
Thread Size | 32-56 |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0350" |
Offset | 0.020" |
Description
0.140" (9/64) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0550" Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Blades for Universal Scraper Handle (43092)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- Micro 100 Indexable Tools