Shop All Threading Inserts
Micro 100
Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4"
Mfr # IT-140250X
Zoro # G0983187
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2"
- Neck Dia. 0.1000"
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-140250X
- Zoro # G0983187
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Neck Dia. | 0.1000" |
Shank Dia. | 3/16" |
Split Length | 0.070" |
Min. Bore Dia. | 9/64" |
Thread Size | 32-56 |
Max. Bore Depth | 1/4" |
Groove Width | 0.0400" |
Radius | 0.0020" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.020" |
Projection | 0.0350" |
Description
0.140" (9/64) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0400" Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- DETECTAPRO Scraper, Flexible, 5-1/2 In L x 4 In W (MDSCR01)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- Micro 100 Threading Inserts