Shop All Threading Inserts
Micro 100
Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand
Mfr # IT-120400X
Zoro # G0982794
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2"
- Neck Dia. 0.0850"
- Offset 0.017"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-120400X
- Zoro # G0982794
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Neck Dia. | 0.0850" |
Shank Dia. | 3/16" |
Max. Bore Depth | 0.400" |
Split Length | 0.070" |
Thread Size | 32-56 |
Min. Bore Dia. | 0.1200" |
Groove Width | 0.0350" |
Radius | 0.0020" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.017" |
Projection | 0.0300" |
Description
0.120" Min Bore DIA x 0.400" Max Bore Depth 0.0350" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Electrician Level 2PlusVial W/Jaw (35-206)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- Micro 100 Indexable Tools