Shop All Threading Inserts
Micro 100
Threading Tool, 0.100" Min Bore dia
Mfr # IT-100500X
Zoro # G0984998
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 1-1/2"
- Finish AlTiN
- Radius 0.0020"
- Thread Size 40-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-100500X
- Zoro # G0984998
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1-1/2" |
Radius | 0.0020" |
Thread Size | 40-56 |
Min. Bore Dia. | 0.1000" |
Groove Width | 0.0290" |
Max. Bore Depth | 1/2" |
Split Length | 0.060" |
Neck Dia. | 0.0700" |
Shank Dia. | 1/8" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0250" |
Offset | 0.014" |
Description
0.100" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0290" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0020" Radius #40-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXP20 (NTS-ER-16 AG60 WXP20)
- Micro 100 Indexable Tools