Shop All Threading Inserts
Micro 100
Threading Tool, 0.100" Min Bore dia, Finish: AlTiN
Mfr # IT-100600X
Zoro # G0982776
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 1-1/2"
- Split Length 0.060"
- Neck Dia. 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-100600X
- Zoro # G0982776
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1-1/2" |
Split Length | 0.060" |
Neck Dia. | 0.0700" |
Shank Dia. | 1/8" |
Min. Bore Dia. | 0.1000" |
Groove Width | 0.0290" |
Thread Size | 40-56 |
Radius | 0.0020" |
Max. Bore Depth | 0.600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.014" |
Projection | 0.0250" |
Description
0.100" Min Bore DIA x 0.600" Max Bore Depth 0.0290" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0020" Radius #40-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Gear and bearing separator 2-3/8 (4331)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- Micro 100 Threading Inserts