Shop All Threading Inserts
Micro 100
Threading Tool, 0.0700 Min Bore, 0.150 Max
Mfr # IT-060150X
Zoro # G711240174
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-060150X
- Zoro # G711240174
- Country of Origin United States
- Category Threading Inserts
Description
0.0700 Min Bore Dia X 0.150 Max Bore Depth X 0.0200 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length X 0.0010 Radius #28-56 - Carbide Un Thread Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 3 Gal. Super Sprayer (90163)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- Micro 100 Threading Inserts