Shop All Threading Inserts
Micro 100
Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72
Mfr # IT-050150X
Zoro # G0982758
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 1-1/2"
- Finish AlTiN
- Split Length 0.030"
- Offset 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-050150X
- Zoro # G0982758
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1-1/2" |
Split Length | 0.030" |
Neck Dia. | 0.0250" |
Shank Dia. | 1/8" |
Groove Width | 0.0240" |
Thread Size | 56-72 |
Max. Bore Depth | 0.150" |
Min. Bore Dia. | 0.0500" |
Radius | 0.0010" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.012" |
Projection | 0.0200" |
Description
0.050" Min Bore DIA x 0.150" Max Bore Depth 0.0240" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #56-72 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- FEIN Holder (31345030000)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- Micro 100 Threading Inserts