Shop All Threading Inserts
Micro 100
Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8"
Mfr # IT-050200X
Zoro # G0985025
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 1-1/2"
- Finish AlTiN
- Max. Bore Depth 0.200"
- Radius 0.0010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-050200X
- Zoro # G0985025
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1-1/2" |
Max. Bore Depth | 0.200" |
Radius | 0.0010" |
Split Length | 0.030" |
Groove Width | 0.0340" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0250" |
Min. Bore Dia. | 0.0500" |
Thread Size | 56-72 |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.012" |
Projection | 0.0200" |
Description
0.050" Min Bore DIA x 0.200" Max Bore Depth 0.0340" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #56-72 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- BONDHUS Hextender 5/16In (22313)
- GEARWRENCH 23 Piece 3/8" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (893823)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14MC)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- Micro 100 Indexable Tools