Shop All Threading Inserts
Micro 100
Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8"
Mfr # IT-040150X
Zoro # G0982749
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 1-1/2"
- Finish AlTiN
- Min. Bore Dia. 0.0400"
- Neck Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-040150X
- Zoro # G0982749
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1-1/2" |
Min. Bore Dia. | 0.0400" |
Neck Dia. | 0.0200" |
Thread Size | 56-80 |
Shank Dia. | 1/8" |
Radius | 0.0010" |
Split Length | 0.030" |
Max. Bore Depth | 0.150" |
Groove Width | 0.0180" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 1/64" |
Offset | 0.009" |
Description
0.040" Min Bore DIA x 0.150" Max Bore Depth 0.0180" Tooth Width 0.015" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #56-80 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand (IT-120400X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- Micro 100 Threading Inserts