Shop All Indexable Boring Bars
This Product is Discontinued
Micro 100
Thread Relief Tool, 3 in L, Carbide (Discontinued)
Mfr # LTR-500-24
Zoro # G7848766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutter Dia. 0.500"
- Overall Length 3 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Max. Depth 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # LTR-500-24
- Zoro # G7848766
- UPC # N
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.500" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Max. Depth | 1-1/2" |
Radius | .008-.012" |
Max. Hole Depth | 1-1/2 in |
Min. Hole Dia. | 1/2 in |
Flat Width | 5/32 in |
Split Length | 0.320" |
Neck Dia. | 0.3700" |
Groove Width | 5/32" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 1-1/2" |
Corner Radius | 0.010" |
Description
Thread Relief Tool, Cutter Dia. .500 In, Overall Length 3 In, Shank Dia. 1/2 In, Max. Depth 1-1/2 In, Material C2 Mircograin Carbide, Radius .008-.012 In, Finish Uncoated, Cutting Direction Right Hand, Cutting Flat 5/32 In, Projection .125 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.