Shop All Indexable Boring Bars
Micro 100
Thread Relief - 4 Fl Milling
Mfr # MTR-375
Zoro # G307479421
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Material C2 Mircograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MTR-375
- Zoro # G307479421
- UPC # 728709152553
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Radius | 0.010 +/- 0.003 |
Details
Item | Thread Relief Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Mircograin Carbide |
Cutting Flat | .100" |
Finish | Uncoated |
Number of Flutes | 5 |
Description
Thread Relief Boring Bar, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA525)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- TEKTON Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm (WCB92402)
- DRILL AMERICA m6x1.25 HSS Metric Hand Tap (DWTSMT6X1.25)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- Micro 100 Indexable Boring Bars