Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-750X
Zoro # G8015682
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Brazed
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-750X
- Zoro # G8015682
- UPC # 728709184967
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.65 in |
Shank Dia. | 3/8 in |
Thread Size | 7-16 |
Cutter Dia. | 3/4 in |
Length of Cut | 5/32 in |
Cutting Dia. | 0.750" |
Cutting Dia. (In.) | .750" |
Shank Length | 2-1/2 in |
Length of Cut (In.) | 2.656" |
Cutter Dia. - Machining | 3/4" |
Flat Width | 0.004" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide (69-31MM)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2308)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-100-6)
- MICRO 100 Thread Mill Multi Point (TM-120-10)
- MICRO 100 Thread Mill Multi Point (TM-120-6)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- Micro 100 Threading & Turning Tools