Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-600-20
Zoro # G8448483
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TM-600-20
- Zoro # G8448483
- UPC # 728709184790
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 10-32 |
Cutter Dia. | 0.6000 in |
Length of Cut | 0.100 in |
Length of Cut (In.) | 4.100" |
Cutting Dia. (In.) | .600" |
Neck Dia. | 0.4200 in |
Neck Dia. (In.) | 1-1/4" |
Cutting Dia. | 0.600" |
Insert Size | 1-1/4" |
Shank Length | 2-3/4 in |
Neck Length | 1-1/4 in |
Cutter Dia. - Machining | 0.6000" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=10 +0, 2, A=63, H=80, Form:F Mach Handle Fixed, Iron (K0685.106X10)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- Micro 100 Carbide Thread Mills