Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-375
Zoro # G4362784
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Brazed
- Finish - Machining Bright (Uncoated)
- Overall Length 2.60 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-375
- Zoro # G4362784
- UPC # 728709184554
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.60 in |
Shank Dia. | 1/4 in |
Thread Size | 12-32 |
Cutter Dia. | 0.3750 in |
Length of Cut | 3/32 in |
Cutting Dia. | 0.375" |
Shank Length | 2 in |
Cutting Dia. (In.) | .375" |
Length of Cut (In.) | 2.593" |
Neck Dia. | 0.2100 in |
Cutter Dia. - Machining | 3/8" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8F X 1/4M ADAPTOR (1128A)
- IRWIN 316x78 Step Drill (10234)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- HHIP 4 Piece 5C Collet Block Set (3900-1620)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- Micro 100 Threading & Turning Tools