Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-360-16X
Zoro # G8259763
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining AlTiN
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TM-360-16X
- Zoro # G8259763
- UPC # 728709184547
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Thread Size | 12-32 |
Cutter Dia. | 0.3600 in |
Length of Cut | 0.085 in |
Neck Dia. (In.) | 1" |
Length of Cut (In.) | 4.085" |
Insert Size | 1" |
Cutting Dia. | 0.360" |
Cutting Dia. (In.) | .360" |
Neck Dia. | 0.2100 in |
Shank Length | 3 in |
Neck Length | 1 in |
Cutter Dia. - Machining | 0.3600" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.3600 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN (TMLR186-20A)
- Micro 100 Threading & Turning Tools