Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-360-16
Zoro # G8094782
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-360-16
- Zoro # G8094782
- UPC # 728709184530
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Thread Size | 12-32 |
Cutter Dia. | 0.3600 in |
Length of Cut | 0.085 in |
Insert Size | 1" |
Neck Dia. (In.) | 1" |
Cutting Dia. | 0.360" |
Neck Dia. | 0.2100 in |
Length of Cut (In.) | 4.085" |
Cutting Dia. (In.) | .360" |
Neck Length | 1 in |
Shank Length | 3 in |
Cutter Dia. - Machining | 0.3600" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18616)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- MICRO 100 Thread Mill Helical Flute (TM-001-08)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Multi Point (TM-120-6)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Multi Point (TM-500)
- Micro 100 Threading & Turning Tools