Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-290-16
Zoro # G8130202
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-290-16
- Zoro # G8130202
- UPC # 728709184479
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Thread Size | 14-40 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.071 in |
Neck Dia. (In.) | 1" |
Insert Size | 1" |
Cutting Dia. (In.) | .290" |
Neck Dia. | 0.1700 in |
Length of Cut (In.) | 4.075" |
Cutting Dia. | 0.290" |
Neck Length | 1 in |
Shank Length | 3 in |
Cutter Dia. - Machining | 0.2900" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- IRWIN SELF FEED BIT 2"" (3046010)
- IRWIN HandBlndRivetTool, Cap Up To 3/16 StlBlnd Rivets Nosepieces Included (MFX150B)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- MICRO 100 Thread Mill Multi Point (TM-360-16)
- MICRO 100 Thread Mill Multi Point (TM-375)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- Micro 100 Threading & Turning Tools